Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 2-Bolt, Ball, 50mm Bore

  • Mfr # UCFL210-50MM

  • Zoro # G9447313


product price: $59.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
50mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCFL210-50MM
Zoro #
G9447313
UPC #
888569051530
Country of Origin
China

Dimensions

Bore Dia.
50mm
Bolt Size
5/8 in
Overall Height
196.8 mm
Overall Width
115 mm
Overall Length
54.7 mm
Bore Diameter
50 mm
Flange Thickness
15 mm
Mount Hole Size
19 mm
Mount Hole Center-to-Center Length
157.1 mm
Mounting Bolt Size
M16

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
6.1811"
Series
UCFL
Item
2 Bolt Flange Bearing
Finish
Painted
Standards
AFBMA, ISO Certified
Dynamic Load Capacity
9790 Lbf
Locking Type
Set Screw
Static Load Capacity
6564 Lbf
Temp. Range
-4 to +248° F
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees C
Housing Type
Rhombus
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Static Radial Load Capacity
23,200 N
Number of Mount Holes
2
Maximum Temperature
120 Degrees C
Bore Type
Cylindrical
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Housing Material Finish
Painted
Closure
Double Sealed
Rolling Element Rows
1
Seal Material
Rubber
Bearing Material Grade
52100
System of Measurement
Metric
Included Bearing
UC210-50MM
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC210-50MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 196.8 mm, Overall Length 54.7 mm, Overall Width 115 mm, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.