Zoro Homepage

Flange Bearing, 2-Bolt, Ball, 5/8" Bore

  • Mfr # SBLF202-10G

  • Zoro # G9564073


product price: $21.85
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
0.625"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLF202-10G
Zoro #
G9564073
UPC #
888569039224
Country of Origin
China

Dimensions

Bore Dia.
0.625"
Bolt Size
1/4 in
Overall Height
2 13/64 in
Overall Length
3 11/64 in
Overall Width
1 in
Flange Thickness
3/8 in
Mounting Bolt Size
1/4 in
Mount Hole Size
5/16 in
Mount Hole Center-to-Center Length
2 1/2 in
Bore Diameter
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
2.5000"
Series
SBLF
Temp. Range
-4 to +248° F
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Housing Material
Cast Iron
Locking Type
Set Screw
Item
2 Bolt Flange Bearing
Dynamic Load Capacity
2146 Lbf
Static Load Capacity
1034 Lbf
Standards
AFBMA, ISO Certified
Finish
Painted
Lubrication Openings
One Zirc Fitting
Housing Material Finish
Painted
Lubricant Material
NLGI #2 Equivalent
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Included Bearing
SB202-10G
System of Measurement
Inch
Number of Mount Holes
2
Features
Narrow Inner Ring Bearing, SBLF Light Duty
Rolling Element Rows
1
Static Radial Load Capacity
1,034 lbf
Closure
Double Sealed
Seal Material
Rubber
Housing Type
Rhombus
Maximum Temperature
250 Degrees F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing SB202-10G, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 13/64 in, Overall Length 3 11/64 in, Overall Width 1 in, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.