Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-5/16" Bore

  • Mfr # UCF207-21

  • Zoro # G9446744


product price: $39.95
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.3125"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF207-21
Zoro #
G9446744
UPC #
888569052698
Country of Origin
China

Dimensions

Bore Dia.
1.3125"
Bolt Size
7/16 in
Overall Height
4 39/64 in
Overall Width
1 3/4 in
Overall Length
4 39/64 in
Bore Diameter
1 5/16 in
Mount Hole Center-to-Center Height
3 5/8 in
Mounting Bolt Size
7/16 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
35/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
3.622"
Series
UCF
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Finish
Painted
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Static Load Capacity
3439 Lbf
Housing Material
Cast Iron
Standards
AFBMA, ISO Certified
Temp. Range
-4 to +248° F
Dynamic Load Capacity
5777 Lbf
Static Radial Load Capacity
3,439 lbf
Seal Material
Rubber
Rolling Element Rows
1
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Bearing Material Grade
52100
System of Measurement
Inch
Included Bearing
UC207-21
Lubrication Openings
One Zirc Fitting
Closure
Double Sealed
Housing Material Finish
Painted
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Bore Type
Cylindrical
Housing Type
Square
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-21, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4, Overall Height 4 39/64 in, Overall Length 4 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.