Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore

  • Mfr # UCF207-23

  • Zoro # G9446762


product price: $37.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.4375"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF207-23
Zoro #
G9446762
UPC #
888569052711
Country of Origin
China

Dimensions

Bore Dia.
1.4375"
Bolt Size
7/16 in
Overall Height
4 39/64 in
Overall Width
1 3/4 in
Overall Length
4 39/64 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 5/8 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Length
3 5/8 in
Bore Diameter
1 7/16 in
Mount Hole Size
35/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
3.622"
Series
UCF
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
5777 Lbf
Standards
AFBMA, ISO Certified
Static Load Capacity
3439 Lbf
Housing Material
Cast Iron
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Temp. Range
-4 to +248° F
Finish
Painted
Static Radial Load Capacity
3,439 lbf
Maximum Temperature
250 Degrees F
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Housing Type
Square
Closure
Double Sealed
System of Measurement
Inch
Lubricant Material
NLGI #2 Equivalent
Bearing Material Grade
52100
Bore Type
Cylindrical
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
4
Seal Material
Rubber
Rolling Element Rows
1
Included Bearing
UC207-23
Housing Material Finish
Painted
Minimum Temperature
-40 Degrees F
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC207-23, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4, Overall Height 4 39/64 in, Overall Length 4 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.