Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore

  • Mfr # UCF213-40

  • Zoro # G9446997


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
2.5"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF213-40
Zoro #
G9446997
UPC #
888569052957
Country of Origin
China

Dimensions

Bore Dia.
2.5"
Bolt Size
5/8 in
Overall Height
7 13/32 in
Overall Length
7 13/32 in
Overall Width
2 3/4 in
Mounting Bolt Size
5/8 in
Mount Hole Size
3/4 in
Mount Hole Center-to-Center Length
5 55/64 in
Flange Thickness
55/64 in
Bore Diameter
2 1/2 in
Mount Hole Center-to-Center Height
5 55/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.8661"
Series
UCF
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Finish
Painted
Standards
AFBMA, ISO Certified
Static Load Capacity
10116 Lbf
Locking Type
Set Screw
Dynamic Load Capacity
13668 Lbf
Temp. Range
-4 to +248° F
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Housing Type
Square
Lubricant Material
NLGI #2 Equivalent
Number of Mount Holes
4
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Housing Material Finish
Painted
Rolling Element Rows
1
System of Measurement
Inch
Bore Type
Cylindrical
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Static Radial Load Capacity
8,992 lbf
Included Bearing
UC213-40
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC213-40, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 5 55/64 in, Number of Mount Holes 4, Overall Height 7 13/32 in, Overall Length 7 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.