Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 3-1/4" Bore

  • Mfr # UCF217-52

  • Zoro # G9447085


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3.25"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF217-52
Zoro #
G9447085
UPC #
888569053091
Country of Origin
China

Dimensions

Bore Dia.
3.25"
Bolt Size
3/4 in
Overall Height
8 29/32 in
Overall Width
3 7/16 in
Overall Length
8 29/32 in
Mount Hole Center-to-Center Length
7 3/64 in
Mount Hole Center-to-Center Height
7 3/64 in
Flange Thickness
15/16 in
Bore Diameter
3 1/4 in
Mounting Bolt Size
3/4 in
Mount Hole Size
29/32 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
6.8898"
Series
UCF
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
18703 Lbf
Static Load Capacity
14342 Lbf
Finish
Painted
Standards
AFBMA, ISO Certified
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Temp. Range
-4 to +248° F
Housing Material
Cast Iron
Closure
Double Sealed
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Included Bearing
UC217-52
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
14,387 lbf
Bearing Material Grade
52100
Rolling Element Rows
1
Bore Type
Cylindrical
Housing Type
Square
Housing Material Finish
Painted
Lubrication Openings
One Zirc Fitting
Seal Material
Rubber
Number of Mount Holes
4
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC217-52, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 7 3/64 in, Number of Mount Holes 4, Overall Height 8 29/32 in, Overall Length 8 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.