Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 3/4" Bore

  • Mfr # UCF204-12

  • Zoro # G1827327


product price: $20.39
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
0.75"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF204-12
Zoro #
G1827327
UPC #
888569052568
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Bolt Size
3/8 in
Overall Height
3 3/8 in
Overall Width
1 5/16 in
Overall Length
3 3/8 in
Flange Thickness
15/32 in
Mount Hole Center-to-Center Length
2 17/32 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Height
2 17/32 in
Mounting Bolt Size
3/8 in
Bore Diameter
3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
2.5197"
Series
UCF
Locking Type
Set Screw
Standards
AFBMA, ISO Certified
Item
4 Bolt Flange Bearing
Dynamic Load Capacity
2827 Lbf
Finish
Painted
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Temp. Range
-4 to +248° F
Housing Material
Cast Iron
Static Load Capacity
1495 Lbf
Seal Material
Rubber
Housing Type
Square
Lubricant Material
NLGI #2 Equivalent
System of Measurement
Inch
Static Radial Load Capacity
1,494 lbf
Lubrication Openings
One Zirc Fitting
Number of Mount Holes
4
Rolling Element Rows
1
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Maximum Temperature
250 Degrees F
Included Bearing
UC204-12
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Closure
Double Sealed
Bore Type
Cylindrical
Housing Material Finish
Painted
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC204-12, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 17/32 in, Number of Mount Holes 4, Overall Height 3 3/8 in, Overall Length 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.