
Flange Mount Bearing, 12 mm Dia, Cast Iron, Set Screw Locking
Mfr # UCF201-12MMS
Zoro # G509926648
product price:Â $28.25
/eaKey Features
System of Measurement
Inch
Housing Type
Straight
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCF201-12MMS
Zoro #
G509926648
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
12 mm
Overall Width
33.3 mm
Details
System of Measurement
Inch
Item
Flange Mount Bearing
Housing Type
Straight
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Static Load Capacity
1494.98 lb
Dynamic Load Capacity
2877.55 lb
Closure
Dual Seals (B-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Series
UCF
Temp. Range
248 Degrees F Max
Description
4 Bolt Flange Unit, Wide Inner Ring Insert, Set Screw, 12mm Bore, 2.5197-in. Bolt-Hole to Bolt-Hole Center, 86mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.