Shop TRITAN
See all product information
Create Account
Flange Mount Bearing, 30 mm Dia, Iron, Set Screw
- Mfr # SBFCT206-30MMG
- Zoro # G609926654
product price:Â
$
32.79
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Iron
Bolt Size
3/8 in
Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBFCT206-30MMG
- Zoro #
- G609926654
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bolt Size
- 3/8 in
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 3.10 in
- Overall Width
- 38 mm
- Overall Length
- 113 mm
Details
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Iron
- Bearing Type
- 3 Bolt Flange Block
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (K-Type)
Description
3 Bolt Ductile Flange Unit, Light Duty Insert, Set Screw,, 30mm Bore, 3.5630-in. Bolt-Hole to Bolt-Hole Center Dia., 113mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.