High Temperature Insert Brng, Wide Inner Rng, Set Scrw, 1.25-in. Bre, 62mm OD, 1.5-in. Inner Rng W

  • Mfr # UC206-20HT

  • Zoro # G709927025


product price:  $37.19
/ea

Key Features

Dynamic Load Capacity (Lb.)
4383.77 lb
Outside Dia.
62 mm
Bearing Material
Steel
Locking Type
Set Screw
Inside Dia.
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UC206-20HT
Zoro #
G709927025
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
62 mm
Inside Dia.
1-1/4 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
4383.77 lb
Bearing Material
Steel
Locking Type
Set Screw

Description

High Temperature Insert Bearing, Wide Inner Ring, Set Screw, 1.25-in. Bore, 62mm OD, 1.5-in. Inner Ring W

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.