Zoro Homepage

Idler Roller Chain Sprocket

  • Mfr # 60BB15H

  • Zoro # G7863065


product price: $43.19
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
0.6375"
Outside Dia.
3.98 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BB15H
Zoro #
G7863065
UPC #
888569105332
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
0.6375"
Outside Dia.
3.98 in
Pitch Dia.
3.608 in
Length through Bore
23/32 in
Pitch Diameter
3.608 in
Bore Diameter
5/8 in
Tooth Width
0.459 in
Outside Diameter
3.98 in
Sprocket Width
0.72 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Steel
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
15
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
3/4"
Item
Idler Roller Chain Sprocket
Sprocket Bore Type
Bearing Bore
Chain Number
60
Bearing Type
Ball
For Number of Strands
Single
Lubrication
Multi-Temperature Quality Bearing Grease
Sprocket Material
Steel
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in

Description

Idler Roller Chain Sprocket, Bore Diameter 5/8 in, Chain Number 60, Sprocket Material Steel, Number of Teeth 15, Outside Diameter 3.98 in, Bearing Type Ball, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 23/32 in, Lubrication Multi-Temperature Quality Bearing Grease, Pitch Diameter 3.608 in, Sprocket Width 0.72 in, Standards ANSI, Teeth Heat Treatment Hardened Teeth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.