Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, CSA, 25/32 dia, 2877.55lb

  • Mfr # CSA204-20MM

  • Zoro # G2670985


product price: $13.19
/ea

Key Features

Bore Dia.
20mm
Width
0.8465"
Outside Dia.
47mm
Outside Dia. (In.)
1 3/16 in
Bore Dia. (In.)
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSA204-20MM
Zoro #
G2670985
UPC #
888569005427
Country of Origin
China

Dimensions

Bore Dia.
20mm
Width
0.8465"
Outside Dia.
47mm
Outside Dia. (In.)
1 3/16 in
Bore Dia. (In.)
25/32 in
Width (In.)
35/64 in
Inside Dia.
25/32 in
Inside Dia. (In.)
25/32 in
Outer Ring Width
14 mm
Outside Diameter
47 mm
Bore Diameter
20 mm

Details

Item
Insert Bearing
Locking Type
Self-Locking Collar
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
2878
Series
CSA
Includes
Eccentric Collar Locking
Ring Material
Alloy Steel
Application
Commercial, Industrial
For Environment
Chemical, Food and Beverage
Ball Material Grade
52100
Load Direction
Radial
Standards
ISO Certified 9001
Bearing Industry Number
CSA204-20MM
Shaft Locking Type
Eccentric Collar
Ball Material
Alloy Steel
Rolling Element Rows
1
Dynamic Radial Load Capacity
12,800 N
Ring Material Grade
52100
Seal Material
Rubber
Closure
Double Sealed
Bearing Insert Shape
Cylindrical
Rolling Element Material Grade
52100
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
6,650 N
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Seal Type
Contact
Rolling Element Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CSA204-20MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 20 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.