Zoro Homepage

Insert Ball Brng, CSB, 1in dia, 3147.33 lb.

  • Mfr # CSB205-16

  • Zoro # G2097028


product price: $14.39
/ea

Key Features

Bore Dia.
1"
Width (In.)
19/32 in
Series
CSB
Inside Dia. (In.)
1 in
Bore Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB205-16
Zoro #
G2097028
UPC #
888569005786
Country of Origin
China

Dimensions

Bore Dia.
1"
Width (In.)
19/32 in
Inside Dia. (In.)
1 in
Bore Dia. (In.)
1 in
Inside Dia.
1 in
Width
15 mm
Outside Dia. (In.)
2 3/64 in
Outside Dia.
52mm
Bore Diameter
1 in
Outer Ring Width
0.59 in
Outside Diameter
2 3/64 in

Details

Item
Insert Bearing
Series
CSB
Dynamic Load Capacity (Lb.)
3147
Bearing Material
52100 Steel
Locking Type
Setscrew
Includes
Set Screws
Load Direction
Radial
For Environment
Chemical, Food and Beverage
Seal Material
Rubber
Ring Material Grade
52100
Static Radial Load Capacity
1,764 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
3,147 lbf
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Bearing Insert Shape
Cylindrical
Rolling Element Rows
1
Ball Material Grade
52100
Application
Commercial, Industrial
Seal Type
Contact
Maximum Temperature
250 Degrees F
Shaft Locking Type
Set Screws
Ball Material
Alloy Steel
System of Measurement
Inch
Rolling Element Material Grade
52100
Rolling Element Material
Alloy Steel
Standards
ISO Certified 9001
Bearing Industry Number
CSB205-16
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number CSB205-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.