Zoro Homepage

Insert Ball Brng, ER, 1-1/8 dia, 4383.77 lb

  • Mfr # ER18

  • Zoro # G1948740


product price: $18.99
/ea

Key Features

Bore Dia.
1.125"
Outside Dia. (In.)
2 31/64 in
Inside Dia. (In.)
1 1/8 in
Outside Dia.
63mm
Series
ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER18
Zoro #
G1948740
UPC #
888569014672
Country of Origin
China

Dimensions

Bore Dia.
1.125"
Outside Dia. (In.)
2 31/64 in
Inside Dia. (In.)
1 1/8 in
Outside Dia.
63mm
Bore Dia. (In.)
1 1/8 in
Width (In.)
7/8 in
Width
38.1mm
Inside Dia.
1 1/8 in
Outer Ring Width
0.874 in
Outside Diameter
2 7/16 in
Bore Diameter
1 1/8 in

Details

Item
Insert Bearing
Series
ER
Dynamic Load Capacity (Lb.)
4380
Locking Type
Setscrew
Bearing Material
52100 Steel
Includes
Retaining Ring, Set Screws
Maximum Temperature
250 Degrees F
Bearing Insert Shape
Cylindrical
Application
Commercial, Industrial
System of Measurement
Inch
Ring Material
Alloy Steel
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
4,383 lbf
Ring Material Grade
52100
Seal Type
Contact
Load Direction
Radial
Ball Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Standards
ISO Certified 9001
Rolling Element Material Grade
52100
Static Radial Load Capacity
2,540 lbf
Seal Material
Rubber
Shaft Locking Type
Set Screws
Lubrication Openings
Groove with Oil Hole
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
Ball Material
Alloy Steel
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Bearing Industry Number
ER-18
For Environment
Chemical, Food and Beverage

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-18, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.874 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.