Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 1-3/16 dia, 4383.77lb

  • Mfr # ER19

  • Zoro # G1948731


product price: $18.99
/ea

Key Features

Bore Dia.
1.1875"
Outside Dia.
67mm
Inside Dia. (In.)
1 3/16 in
Bore Dia. (In.)
1 3/16 in
Series
ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER19
Zoro #
G1948731
UPC #
888569014689
Country of Origin
China

Dimensions

Bore Dia.
1.1875"
Outside Dia.
67mm
Inside Dia. (In.)
1 3/16 in
Bore Dia. (In.)
1 3/16 in
Width
38.1mm
Outside Dia. (In.)
2 41/64 in
Inside Dia.
1 3/16 in
Width (In.)
7/8 in
Outer Ring Width
0.874 in
Bore Diameter
1 3/16 in
Outside Diameter
2 7/16 in

Details

Item
Insert Bearing
Series
ER
Bearing Material
52100 Steel
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
4380
Includes
Retaining Ring, Set Screws
Ball Material
Alloy Steel
Static Radial Load Capacity
2,540 lbf
Ball Material Grade
52100
Load Direction
Radial
Bearing Insert Shape
Cylindrical
For Environment
Chemical, Food and Beverage
Lubrication Openings
Groove with Oil Hole
Seal Material
Rubber
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
System of Measurement
Inch
Ring Material Grade
52100
Application
Commercial, Industrial
Dynamic Radial Load Capacity
4,383 lbf
Closure
Double Sealed
Seal Type
Contact
Shaft Locking Type
Set Screws
Ring Material
Alloy Steel
Rolling Element Material
Alloy Steel
Standards
ISO Certified 9001
Bearing Industry Number
ER-19
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-19, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.874 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.