Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 1-5/8 dia, 7103.96 lb

  • Mfr # ER26

  • Zoro # G9447864


product price: $29.45
/ea

Key Features

Bore Dia.
1.625"
Inside Dia. (In.)
1 5/8 in
Bore Dia. (In.)
1 5/8 in
Series
ER
Dynamic Load Capacity (Lb.)
7100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER26
Zoro #
G9447864
UPC #
888569014825
Country of Origin
China

Dimensions

Bore Dia.
1.625"
Inside Dia. (In.)
1 5/8 in
Bore Dia. (In.)
1 5/8 in
Outside Dia. (In.)
3 11/32 in
Outside Dia.
85mm
Width
49.2mm
Width (In.)
1 3/32 in
Inside Dia.
1 5/8 in
Outer Ring Width
1.094 in
Outside Diameter
3 11/32 in
Bore Diameter
1 5/8 in

Details

Item
Insert Bearing
Series
ER
Dynamic Load Capacity (Lb.)
7100
Locking Type
Setscrew
Bearing Material
52100 Steel
Includes
Retaining Ring, Set Screws
Dynamic Radial Load Capacity
7,103 lbf
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
For Environment
Chemical, Food and Beverage
Rolling Element Material Grade
52100
Ball Material
Alloy Steel
Standards
ISO Certified 9001
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
4,631 lbf
Lubrication Openings
Groove with Oil Hole
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
Closure
Double Sealed
Application
Commercial, Industrial
Rolling Element Rows
1
Shaft Locking Type
Set Screws
Rolling Element Material
Alloy Steel
Load Direction
Radial
System of Measurement
Inch
Seal Material
Rubber
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material Grade
52100
Bearing Insert Shape
Cylindrical
Seal Type
Contact
Bearing Industry Number
ER-26

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-26, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.