Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 1-7/8 dia, 7868.31 lb

  • Mfr # ER30

  • Zoro # G9447891


product price: $39.29
/ea

Key Features

Bore Dia.
1.875"
Locking Type
Setscrew
Inside Dia. (In.)
1 7/8 in
Width (In.)
1 1/8 in
Bore Dia. (In.)
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER30
Zoro #
G9447891
UPC #
888569014856
Country of Origin
China

Dimensions

Bore Dia.
1.875"
Inside Dia. (In.)
1 7/8 in
Width (In.)
1 1/8 in
Bore Dia. (In.)
1 7/8 in
Inside Dia.
1 7/8 in
Width
51.6mm
Outside Dia.
90mm
Outside Dia. (In.)
3 35/64 in
Outside Diameter
3 17/32 in
Bore Diameter
1 7/8 in
Outer Ring Width
1.126 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
7868
Series
ER
Includes
Retaining Ring, Set Screws
Maximum Temperature
250 Degrees F
Standards
ISO Certified 9001
Seal Type
Contact
Bearing Industry Number
ER-30
Application
Commercial, Industrial
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material Grade
52100
Load Direction
Radial
Bearing Insert Shape
Cylindrical
Ring Material Grade
52100
Ring Material
Alloy Steel
Seal Material
Rubber
Rolling Element Material
Alloy Steel
Closure
Double Sealed
Dynamic Radial Load Capacity
7,868 lbf
Ball Material
Alloy Steel
Rolling Element Rows
1
System of Measurement
Inch
Shaft Locking Type
Set Screws
Minimum Temperature
-40 Degrees F
Rolling Element Material Grade
52100
For Environment
Chemical, Food and Beverage
Lubrication Openings
Groove with Oil Hole
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
Static Radial Load Capacity
5,215 lbf

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-30, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.126 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.