Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 2-1/4 dia, 10723.39lb

  • Mfr # ER36

  • Zoro # G9447943


product price: $60.79
/ea

Key Features

Bore Dia.
2.25"
Outside Dia. (In.)
4 11/32 in
Outside Dia.
110mm
Bearing Material
52100 Steel
Width (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER36
Zoro #
G9447943
UPC #
888569014917
Country of Origin
China

Dimensions

Bore Dia.
2.25"
Outside Dia. (In.)
4 11/32 in
Outside Dia.
110mm
Width (In.)
1 1/4 in
Bore Dia. (In.)
2 1/4 in
Inside Dia. (In.)
2 1/4 in
Inside Dia.
2 1/4 in
Width
65.1mm
Outside Diameter
4 21/64 in
Outer Ring Width
1.252 in
Bore Diameter
2 1/4 in

Details

Item
Insert Bearing
Bearing Material
52100 Steel
Locking Type
Setscrew
Series
ER
Dynamic Load Capacity (Lb.)
10700
Includes
Retaining Ring, Set Screws
Rolling Element Material Grade
52100
Bearing Industry Number
ER-36
Rolling Element Rows
1
For Environment
Chemical, Food and Beverage
Rolling Element Material
Alloy Steel
Bearing Insert Shape
Cylindrical
Seal Type
Contact
Ring Material Grade
52100
Standards
ISO Certified 9001
Ball Material
Alloy Steel
Seal Material
Rubber
System of Measurement
Inch
Ring Material
Alloy Steel
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
7,396 lbf
Ball Material Grade
52100
Dynamic Radial Load Capacity
10,723 lbf
Lubrication Openings
Groove with Oil Hole
Minimum Temperature
-40 Degrees F
Load Direction
Radial
Application
Commercial, Industrial
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial/Deep Groove Ball
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-36, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.252 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.