Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 2-1/8 dia, 9779.19 lb

  • Mfr # ER34

  • Zoro # G9447925


product price: $51.85
/ea

Key Features

Bore Dia.
2.125"
Inside Dia.
2 1/8 in
Series
ER
Outside Dia.
100mm
Outside Dia. (In.)
3 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ER34
Zoro #
G9447925
UPC #
888569014894
Country of Origin
China

Dimensions

Bore Dia.
2.125"
Inside Dia.
2 1/8 in
Outside Dia.
100mm
Outside Dia. (In.)
3 15/16 in
Bore Dia. (In.)
2 1/8 in
Width
55.6mm
Inside Dia. (In.)
2 1/8 in
Width (In.)
1 3/16 in
Bore Diameter
2 1/8 in
Outer Ring Width
1.189 in
Outside Diameter
3 59/64 in

Details

Item
Insert Bearing
Series
ER
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
9780
Bearing Material
52100 Steel
Includes
Retaining Ring, Set Screws
Load Direction
Radial
Bearing Industry Number
ER-34
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Rolling Element Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
For Environment
Chemical, Food and Beverage
Rolling Element Rows
1
Ball Material Grade
52100
Dynamic Radial Load Capacity
9,779 lbf
Shaft Locking Type
Set Screws
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Ball Material
Alloy Steel
Seal Material
Rubber
Bearing Insert Shape
Cylindrical
Seal Type
Contact
Rolling Element Material
Alloy Steel
Standards
ISO Certified 9001
Static Radial Load Capacity
6,564 lbf
System of Measurement
Inch
Lubrication Openings
Groove with Oil Hole
Closure
Double Sealed
Application
Commercial, Industrial

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-34, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 1/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.189 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.