Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 2-3/16 dia, 9779.19lb

  • Mfr # ER35

  • Zoro # G9447934


product price: $49.19
/ea

Key Features

Bore Dia.
2.1875"
Bore Dia. (In.)
2 3/16 in
Outside Dia.
100mm
Locking Type
Setscrew
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER35
Zoro #
G9447934
UPC #
888569014900
Country of Origin
China

Dimensions

Bore Dia.
2.1875"
Bore Dia. (In.)
2 3/16 in
Outside Dia.
100mm
Width
55.6mm
Inside Dia. (In.)
2 3/16 in
Outside Dia. (In.)
3 15/16 in
Width (In.)
1 3/16 in
Inside Dia.
2 3/16 in
Outer Ring Width
1.189 in
Bore Diameter
2 3/16 in
Outside Diameter
3 59/64 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
9780
Series
ER
Includes
Retaining Ring, Set Screws
Seal Type
Contact
Rolling Element Rows
1
Ring Material
Alloy Steel
Standards
ISO Certified 9001
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Ring Material Grade
52100
Shaft Locking Type
Set Screws
Rolling Element Material Grade
52100
Load Direction
Radial
Minimum Temperature
-40 Degrees F
Lubrication Openings
Groove with Oil Hole
Bearing Insert Shape
Cylindrical
Bearing Insert Type
Radial/Deep Groove Ball
For Environment
Chemical, Food and Beverage
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Ball Material Grade
52100
System of Measurement
Inch
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
Dynamic Radial Load Capacity
9,779 lbf
Closure
Double Sealed
Bearing Industry Number
ER-35
Static Radial Load Capacity
6,564 lbf
Application
Commercial, Industrial

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-35, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.189 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.