Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 2-3/8 dia, 10723.39lb

  • Mfr # ER38

  • Zoro # G9447952


product price: $57.39
/ea

Key Features

Bore Dia.
2.375"
Dynamic Load Capacity (Lb.)
10700
Outside Dia. (In.)
4 11/32 in
Width
65.1mm
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER38
Zoro #
G9447952
UPC #
888569014924
Country of Origin
China

Dimensions

Bore Dia.
2.375"
Outside Dia. (In.)
4 11/32 in
Width
65.1mm
Inside Dia.
2 3/8 in
Width (In.)
1 1/4 in
Outside Dia.
110mm
Inside Dia. (In.)
2 3/8 in
Bore Dia. (In.)
2 3/8 in
Bore Diameter
2 3/8 in
Outside Diameter
4 21/64 in
Outer Ring Width
1.252 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
10700
Bearing Material
52100 Steel
Locking Type
Setscrew
Series
ER
Includes
Retaining Ring, Set Screws
Rolling Element Material
Alloy Steel
Standards
ISO Certified 9001
Bearing Industry Number
ER-38
Application
Commercial, Industrial
Seal Type
Contact
For Environment
Chemical, Food and Beverage
Rolling Element Rows
1
Bearing Insert Type
Radial/Deep Groove Ball
Static Radial Load Capacity
7,396 lbf
Ring Material Grade
52100
Rolling Element Material Grade
52100
Ball Material
Alloy Steel
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Closure
Double Sealed
System of Measurement
Inch
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
Ring Material
Alloy Steel
Lubrication Openings
Groove with Oil Hole
Bearing Insert Shape
Cylindrical
Dynamic Radial Load Capacity
10,723 lbf
Minimum Temperature
-40 Degrees F
Load Direction
Radial
Ball Material Grade
52100
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-38, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 2 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.252 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.