Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 7/8in dia, 19mm W

  • Mfr # ER15

  • Zoro # G2670958


product price: $12.85
/ea

Key Features

Bore Dia.
0.875"
Width
34.9mm
Inside Dia. (In.)
1 3/8 in
Dynamic Load Capacity (Lb.)
3147
Bore Dia. (In.)
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER15
Zoro #
G2670958
UPC #
888569014610
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Width
34.9mm
Inside Dia. (In.)
1 3/8 in
Bore Dia. (In.)
15/16 in
Outside Dia. (In.)
2 1/16 in
Width (In.)
3/4 in
Inside Dia.
34.9 mm
Outside Dia.
52mm
Outside Diameter
2 3/64 in
Outer Ring Width
0.748 in
Bore Diameter
15/16 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
3147
Series
ER
Bearing Material
52100 Steel
Locking Type
Setscrew
Includes
Retaining Ring, Set Screws
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Static Radial Load Capacity
1,764 lbf
Rolling Element Rows
1
Bearing Insert Type
Radial/Deep Groove Ball
Shaft Locking Type
Set Screws
Lubrication Openings
Groove with Oil Hole
Load Direction
Radial
Seal Type
Contact
System of Measurement
Inch
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
3,147 lbf
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
Bearing Insert Shape
Cylindrical
Bearing Industry Number
ER-15
Minimum Temperature
-40 Degrees F
Application
Commercial, Industrial
Rolling Element Material Grade
52100
Standards
ISO Certified 9001
Ring Material
Alloy Steel
Seal Material
Rubber
Ring Material Grade
52100
Ball Material Grade
52100
For Environment
Chemical, Food and Beverage

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-15, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.