Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, HC, 1-1/4 dia, 5777.59 lb

  • Mfr # HC207-20

  • Zoro # G9563802


product price: $26.89
/ea

Key Features

Bore Dia.
1.25"
Series
HC
Inside Dia.
1 1/4 in
Width
1.4803"
Locking Type
Self-Locking Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC207-20
Zoro #
G9563802
UPC #
888569022585
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Inside Dia.
1 1/4 in
Width
1.4803"
Outside Dia.
72mm
Outside Dia. (In.)
2 27/32 in
Inside Dia. (In.)
1 1/4 in
Bore Dia. (In.)
1 1/4 in
Width (In.)
25/32 in
Outside Diameter
2 53/64 in
Bore Diameter
1 1/4 in
Outer Ring Width
0.787 in

Details

Item
Insert Bearing
Series
HC
Locking Type
Self-Locking Collar
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
5770
Includes
Set Screws
Ball Material Grade
52100
Lubrication Openings
Groove with Oil Hole
Load Direction
Radial
Rolling Element Material
Alloy Steel
Seal Type
Contact
Static Radial Load Capacity
3,439 lbf
Application
Commercial, Industrial
Dynamic Radial Load Capacity
5,777 lbf
Standards
ISO Certified 9001
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Seal Material
Rubber
For Environment
Chemical, Food and Beverage
Shaft Locking Type
Eccentric Collar
Bearing Industry Number
HC207-20
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Rolling Element Material Grade
52100
Minimum Temperature
-40 Degrees F
Rolling Element Rows
1
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Alloy Steel
System of Measurement
Inch
Ring Material
Alloy Steel
Bearing Insert Shape
Spherical

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC207-20, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.