Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb

  • Mfr # HC207-22

  • Zoro # G9447977


product price: $31.39
/ea

Key Features

Bore Dia.
1.375"
Outside Dia.
72mm
Outside Dia. (In.)
2 27/32 in
Inside Dia. (In.)
1 3/8 in
Inside Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC207-22
Zoro #
G9447977
UPC #
888569022622
Country of Origin
China

Dimensions

Bore Dia.
1.375"
Outside Dia.
72mm
Outside Dia. (In.)
2 27/32 in
Inside Dia. (In.)
1 3/8 in
Inside Dia.
1 3/8 in
Width
1.4803"
Width (In.)
25/32 in
Bore Dia. (In.)
1 3/8 in
Outer Ring Width
0.787 in
Bore Diameter
1 3/8 in
Outside Diameter
2 53/64 in

Details

Item
Insert Bearing
Bearing Material
52100 Steel
Locking Type
Self-Locking Collar
Dynamic Load Capacity (Lb.)
5770
Series
HC
Includes
Set Screws
Rolling Element Rows
1
Load Direction
Radial
Seal Material
Rubber
Ring Material Grade
52100
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Industry Number
HC207-22
System of Measurement
Inch
Seal Type
Contact
Minimum Temperature
-40 Degrees F
For Environment
Chemical, Food and Beverage
Rolling Element Material Grade
52100
Lubrication Openings
Groove with Oil Hole
Ball Material Grade
52100
Dynamic Radial Load Capacity
5,777 lbf
Ring Material
Alloy Steel
Bearing Insert Shape
Spherical
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Standards
ISO Certified 9001
Application
Commercial, Industrial
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Static Radial Load Capacity
3,439 lbf

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC207-22, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.