Zoro Homepage

Insert Ball Brng, HC, 1-7/8 dia, 7868.31 lb

  • Mfr # HC210-30

  • Zoro # G9448013


product price: $37.99
/ea

Key Features

Bore Dia.
1.875"
Locking Type
Self-Locking Collar
Outside Dia.
90mm
Series
HC
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC210-30
Zoro #
G9448013
UPC #
888569022776
Country of Origin
China

Dimensions

Bore Dia.
1.875"
Outside Dia.
90mm
Bore Dia. (In.)
1 7/8 in
Outside Dia. (In.)
3 35/64 in
Inside Dia.
1 7/8 in
Width (In.)
29/32 in
Inside Dia. (In.)
1 7/8 in
Width
1.937"
Bore Diameter
1 7/8 in
Outside Diameter
3 17/32 in
Outer Ring Width
0.944 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC210-30, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.