Zoro Homepage

Insert Ball Brng, HC, 11-11/16in dia, 22mmW

  • Mfr # HC209-27

  • Zoro # G9447995


product price: $35.89
/ea

Key Features

Bore Dia.
1.6875"
Outside Dia.
85mm
Outside Dia. (In.)
3 11/32 in
Inside Dia. (In.)
11 11/16 in
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC209-27
Zoro #
G9447995
UPC #
888569022721
Country of Origin
China

Dimensions

Bore Dia.
1.6875"
Outside Dia.
85mm
Outside Dia. (In.)
3 11/32 in
Inside Dia. (In.)
11 11/16 in
Inside Dia.
11 11/16 in
Width (In.)
7/8 in
Bore Dia. (In.)
11 11/16 in
Width
1.685"
Outside Diameter
3 11/32 in
Outer Ring Width
0.866 in
Bore Diameter
1 11/16 in

Details

Item
Insert Bearing
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
7100
Locking Type
Self-Locking Collar
Series
HC
Includes
Set Screws
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Ball Material Grade
52100
Static Radial Load Capacity
4,631 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Rows
1
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
7,103 lbf
Ball Material
Alloy Steel
Seal Type
Contact
Bearing Insert Shape
Spherical
Load Direction
Radial
Bearing Industry Number
HC209-27
Lubrication Openings
Groove with Oil Hole
Maximum Temperature
250 Degrees F
Application
Commercial, Industrial
For Environment
Chemical, Food and Beverage
Closure
Double Sealed
Ring Material Grade
52100
Seal Material
Rubber
Standards
ISO Certified 9001
Minimum Temperature
-40 Degrees F
Rolling Element Material Grade
52100
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Ring Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC209-27, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.