Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, HC, 1in dia, 3147.33 lb.

  • Mfr # HC205-16

  • Zoro # G2670879


product price: $19.15
/ea

Key Features

Bore Dia.
1"
Inside Dia.
1 in
Outside Dia.
52mm
Width (In.)
21/32 in
Dynamic Load Capacity (Lb.)
3147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC205-16
Zoro #
G2670879
UPC #
888569022486
Country of Origin
China

Dimensions

Bore Dia.
1"
Inside Dia.
1 in
Outside Dia.
52mm
Width (In.)
21/32 in
Width
1.374"
Outside Dia. (In.)
2 3/64 in
Bore Dia. (In.)
1 in
Inside Dia. (In.)
1 in
Bore Diameter
1 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.669 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
3147
Bearing Material
52100 Steel
Locking Type
Self-Locking Collar
Series
HC
Includes
Set Screws
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Ring Material Grade
52100
Rolling Element Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
250 Degrees F
Load Direction
Radial
System of Measurement
Inch
Seal Type
Contact
Application
Commercial, Industrial
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Dynamic Radial Load Capacity
3,147 lbf
For Environment
Chemical, Food and Beverage
Rolling Element Material
Alloy Steel
Lubrication Openings
Groove with Oil Hole
Bearing Industry Number
HC205-16
Static Radial Load Capacity
1,764 lbf
Shaft Locking Type
Eccentric Collar
Bearing Insert Shape
Spherical
Seal Material
Rubber
Ball Material Grade
52100
Rolling Element Rows
1
Standards
ISO Certified 9001
Ring Material
Alloy Steel
Ball Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC205-16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.