Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, HC, 2-1/4 dia, 10723.39lb

  • Mfr # HC212-36

  • Zoro # G9448065


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.25"
Bore Dia. (In.)
2 1/4 in
Dynamic Load Capacity (Lb.)
10700
Series
HC
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC212-36
Zoro #
G9448065
UPC #
888569022899
Country of Origin
China

Dimensions

Bore Dia.
2.25"
Bore Dia. (In.)
2 1/4 in
Inside Dia.
2 1/4 in
Width
2.437"
Width (In.)
1 5/8 in
Outside Dia.
110mm
Outside Dia. (In.)
4 11/32 in
Inside Dia. (In.)
2 1/4 in
Bore Diameter
2 1/4 in
Outer Ring Width
1.063 in
Outside Diameter
4 21/64 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
10700
Series
HC
Bearing Material
52100 Steel
Locking Type
Self-Locking Collar
Includes
Set Screws
Bearing Industry Number
HC212-36
Rolling Element Rows
1
Rolling Element Material
Alloy Steel
Shaft Locking Type
Eccentric Collar
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
System of Measurement
Inch
Load Direction
Radial
Ball Material Grade
52100
Dynamic Radial Load Capacity
10,723 lbf
Ring Material
Alloy Steel
Ring Material Grade
52100
Standards
ISO Certified 9001
Maximum Temperature
250 Degrees F
Seal Type
Contact
Bearing Insert Shape
Spherical
Bearing Insert Type
Radial/Deep Groove Ball
Lubrication Openings
Groove with Oil Hole
Seal Material
Rubber
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Rolling Element Material Grade
52100
For Environment
Chemical, Food and Beverage
Ball Material
Alloy Steel
Application
Commercial, Industrial
Static Radial Load Capacity
7,396 lbf

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC212-36, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 1/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.