Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, HC, 2in dia, 7868.31 lb.

  • Mfr # HC210-32

  • Zoro # G9448031


product price: $40.39
/ea

Key Features

Bore Dia.
2"
Width
1.937"
Bearing Material
52100 Steel
Series
HC
Outside Dia. (In.)
3 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC210-32
Zoro #
G9448031
UPC #
888569022806
Country of Origin
China

Dimensions

Bore Dia.
2"
Width
1.937"
Outside Dia. (In.)
3 35/64 in
Inside Dia.
2 in
Bore Dia. (In.)
2 in
Width (In.)
29/32 in
Inside Dia. (In.)
2 in
Outside Dia.
90mm
Outside Diameter
3 17/32 in
Bore Diameter
2 in
Outer Ring Width
0.944 in

Details

Item
Insert Bearing
Bearing Material
52100 Steel
Series
HC
Locking Type
Self-Locking Collar
Dynamic Load Capacity (Lb.)
7868
Includes
Set Screws
System of Measurement
Inch
Load Direction
Radial
For Environment
Chemical, Food and Beverage
Rolling Element Material Grade
52100
Seal Material
Rubber
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
Lubrication Openings
Groove with Oil Hole
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Static Radial Load Capacity
5,215 lbf
Closure
Double Sealed
Ball Material Grade
52100
Bearing Insert Shape
Spherical
Ring Material
Alloy Steel
Application
Commercial, Industrial
Dynamic Radial Load Capacity
7,868 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Rolling Element Rows
1
Ball Material
Alloy Steel
Bearing Industry Number
HC210-32
Rolling Element Material
Alloy Steel
Ring Material Grade
52100
Standards
ISO Certified 9001
Shaft Locking Type
Eccentric Collar

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC210-32, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.