Zoro Homepage

Insert Ball Brng, HC, 7/8in dia, 3147.33 lb

  • Mfr # HC205-14

  • Zoro # G2670897


product price: $15.85
/ea

Key Features

Bore Dia.
0.875"
Width
1.374"
Outside Dia. (In.)
2 3/64 in
Inside Dia.
7/8 in
Width (In.)
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC205-14
Zoro #
G2670897
UPC #
888569022462
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Width
1.374"
Outside Dia. (In.)
2 3/64 in
Inside Dia.
7/8 in
Width (In.)
21/32 in
Bore Dia. (In.)
7/8 in
Outside Dia.
52mm
Inside Dia. (In.)
7/8 in
Outer Ring Width
0.669 in
Outside Diameter
2 3/64 in
Bore Diameter
7/8 in

Details

Item
Insert Bearing
Series
HC
Locking Type
Self-Locking Collar
Dynamic Load Capacity (Lb.)
3147
Bearing Material
52100 Steel
Includes
Set Screws
Ring Material Grade
52100
Closure
Double Sealed
Standards
ISO Certified 9001
Rolling Element Material Grade
52100
Bearing Industry Number
HC205-14
Static Radial Load Capacity
1,764 lbf
System of Measurement
Inch
Seal Material
Rubber
Load Direction
Radial
Shaft Locking Type
Eccentric Collar
Lubrication Openings
Groove with Oil Hole
For Environment
Chemical, Food and Beverage
Rolling Element Material
Alloy Steel
Bearing Insert Shape
Spherical
Ball Material
Alloy Steel
Ball Material Grade
52100
Maximum Temperature
250 Degrees F
Seal Type
Contact
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
3,147 lbf
Ring Material
Alloy Steel
Application
Commercial, Industrial
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC205-14, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.