Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, SA, 1/2in dia, 2158.17 lb

  • Mfr # SA201-8

  • Zoro # G2670860


product price: $16.65
/ea

Key Features

Bore Dia.
0.5"
Inside Dia.
1/2 in
Width (In.)
15/32 in
Series
SA
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA201-8
Zoro #
G2670860
UPC #
888569037831
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Inside Dia.
1/2 in
Width (In.)
15/32 in
Inside Dia. (In.)
1/2 in
Outside Dia. (In.)
1 37/64 in
Bore Dia. (In.)
1/2 in
Outside Dia.
40mm
Width
0.752"
Outer Ring Width
0.468 in
Bore Diameter
1/2 in
Outside Diameter
1 9/16 in

Details

Item
Insert Bearing
Series
SA
Bearing Material
52100 Steel
Locking Type
Self-Locking Collar
Dynamic Load Capacity (Lb.)
2160
Load Direction
Radial
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Seal Material
Rubber
Ring Material
Alloy Steel
Static Radial Load Capacity
1,034 lbf
Rolling Element Material Grade
52100
System of Measurement
Inch
For Environment
Chemical, Food and Beverage
Standards
ISO Certified 9001
Ball Material
Alloy Steel
Ring Material Grade
52100
Application
Commercial, Industrial
Bearing Insert Shape
Spherical
Maximum Temperature
250 Degrees F
Shaft Locking Type
Eccentric Collar
Bearing Industry Number
SA201-8
Ball Material Grade
52100
Seal Type
Contact
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Rolling Element Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
2,158.17 lbf
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA201-8, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.468 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.