Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, SA, 15/16 dia, 3147.33 lb

  • Mfr # SA205-15G

  • Zoro # G2670809


product price: $13.79
/ea

Key Features

Bore Dia.
0.9375"
Outside Dia.
52mm
Outside Dia. (In.)
2 3/64 in
Locking Type
Self-Locking Collar
Bore Dia. (In.)
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA205-15G
Zoro #
G2670809
UPC #
888569037954
Country of Origin
China

Dimensions

Bore Dia.
0.9375"
Outside Dia.
52mm
Outside Dia. (In.)
2 3/64 in
Bore Dia. (In.)
15/16 in
Inside Dia.
15/16 in
Width (In.)
19/32 in
Width
0.8465"
Inside Dia. (In.)
15/16 in
Outside Diameter
2 3/64 in
Bore Diameter
15/16 in
Outer Ring Width
0.59 in

Details

Item
Insert Bearing
Locking Type
Self-Locking Collar
Series
SA
Dynamic Load Capacity (Lb.)
3147
Bearing Material
52100 Steel
Rolling Element Rows
1
Minimum Temperature
-40 Degrees F
Application
Commercial, Industrial
Closure
Double Sealed
Lubrication Openings
Groove with Oil Hole
For Environment
Chemical, Food and Beverage
Bearing Insert Shape
Spherical
Static Radial Load Capacity
1,764 lbf
Ring Material Grade
52100
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
3,147 lbf
Standards
ISO Certified 9001
Seal Type
Contact
Self Lubricating Bearing
No
Shaft Locking Type
Eccentric Collar
System of Measurement
Inch
Bearing Industry Number
SA205-15G
Load Direction
Radial
Seal Material
Rubber
Ball Material Grade
52100
Maximum Temperature
250 Degrees F
Rolling Element Material Grade
52100
Ball Material
Alloy Steel
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA205-15G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.