Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, SA, 15/16 dia, Self-Lock

  • Mfr # SA205-15

  • Zoro # G2670818


product price: $14.95
/ea

Key Features

Bore Dia.
0.9375"
Width
0.8465"
Dynamic Load Capacity (Lb.)
3147
Bore Dia. (In.)
15/16 in
Inside Dia.
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA205-15
Zoro #
G2670818
UPC #
888569037947
Country of Origin
China

Dimensions

Bore Dia.
0.9375"
Width
0.8465"
Bore Dia. (In.)
15/16 in
Inside Dia.
15/16 in
Inside Dia. (In.)
15/16 in
Width (In.)
19/32 in
Outside Dia. (In.)
2 3/64 in
Outside Dia.
52mm
Bore Diameter
15/16 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.593 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
3147
Locking Type
Self-Locking Collar
Bearing Material
52100 Steel
Series
SA
Static Radial Load Capacity
1,764 lbf
Load Direction
Radial
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Ring Material Grade
52100
Seal Type
Contact
Bearing Industry Number
SA205-15
Dynamic Radial Load Capacity
3,147.33 lbf
System of Measurement
Inch
Rolling Element Material
Alloy Steel
Ball Material Grade
52100
Shaft Locking Type
Eccentric Collar
Rolling Element Rows
1
Standards
ISO Certified 9001
Bearing Insert Type
Radial/Deep Groove Ball
Application
Commercial, Industrial
Seal Material
Rubber
For Environment
Chemical, Food and Beverage
Bearing Insert Shape
Spherical
Rolling Element Material Grade
52100
Closure
Double Sealed
Ball Material
Alloy Steel
Maximum Temperature
250 Degrees F

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA205-15, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.593 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.