Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, SA, 5/8in dia, 2158.17 lb

  • Mfr # SA202-10G

  • Zoro # G2670845


product price: $15.99
/ea

Key Features

Bore Dia.
0.625"
Dynamic Load Capacity (Lb.)
2160
Bore Dia. (In.)
5/8 in
Bearing Material
52100 Steel
Outside Dia. (In.)
1 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA202-10G
Zoro #
G2670845
UPC #
888569037862
Country of Origin
China

Dimensions

Bore Dia.
0.625"
Bore Dia. (In.)
5/8 in
Outside Dia. (In.)
1 37/64 in
Inside Dia.
5/8 in
Width
0.752"
Width (In.)
15/32 in
Inside Dia. (In.)
5/8 in
Outside Dia.
40mm
Outside Diameter
1 9/16 in
Bore Diameter
5/8 in
Outer Ring Width
0.472 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
2160
Bearing Material
52100 Steel
Locking Type
Self-Locking Collar
Series
SA
Shaft Locking Type
Eccentric Collar
Rolling Element Material
Alloy Steel
Static Radial Load Capacity
1,034 lbf
Self Lubricating Bearing
No
Seal Type
Contact
Ring Material Grade
52100
Closure
Double Sealed
Dynamic Radial Load Capacity
2,158 lbf
Rolling Element Rows
1
Lubrication Openings
Groove with Oil Hole
Bearing Insert Shape
Spherical
For Environment
Chemical, Food and Beverage
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Load Direction
Radial
Application
Commercial, Industrial
Minimum Temperature
-40 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material Grade
52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Industry Number
SA202-10G
Standards
ISO Certified 9001
Ball Material Grade
52100
Seal Material
Rubber
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA202-10G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.