Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, SA, 7/8in dia, 3147.33 lb

  • Mfr # SA205-14G

  • Zoro # G2670827


product price: $17.95
/ea

Key Features

Bore Dia.
0.875"
Outside Dia.
52mm
Bore Dia. (In.)
7/8 in
Series
SA
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA205-14G
Zoro #
G2670827
UPC #
888569037930
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Outside Dia.
52mm
Bore Dia. (In.)
7/8 in
Width
0.8465"
Outside Dia. (In.)
2 3/64 in
Width (In.)
19/32 in
Inside Dia.
7/8 in
Inside Dia. (In.)
7/8 in
Bore Diameter
7/8 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.59 in

Details

Item
Insert Bearing
Series
SA
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
3147
Locking Type
Self-Locking Collar
Dynamic Radial Load Capacity
3,147 lbf
Shaft Locking Type
Eccentric Collar
Ring Material
Alloy Steel
Rolling Element Rows
1
Ball Material Grade
52100
Maximum Temperature
250 Degrees F
Application
Commercial, Industrial
Closure
Double Sealed
Load Direction
Radial
For Environment
Chemical, Food and Beverage
Rolling Element Material Grade
52100
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Seal Material
Rubber
Seal Type
Contact
Self Lubricating Bearing
No
Ring Material Grade
52100
Standards
ISO Certified 9001
Bearing Industry Number
SA205-14G
Lubrication Openings
Groove with Oil Hole
System of Measurement
Inch
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Rolling Element Material
Alloy Steel
Static Radial Load Capacity
1,764 lbf
Bearing Insert Shape
Spherical
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SA205-14G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.