Zoro Homepage

Insert Ball Brng, SB, 1-1/8 dia, 4383.77 lb

  • Mfr # SB206-18G

  • Zoro # G2670739


product price: $21.49
/ea

Key Features

Bore Dia.
1.125"
Dynamic Load Capacity (Lb.)
4380
Inside Dia.
1 1/8 in
Bore Dia. (In.)
1 1/8 in
Outside Dia. (In.)
2 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB206-18G
Zoro #
G2670739
UPC #
888569041234
Country of Origin
China

Dimensions

Bore Dia.
1.125"
Inside Dia.
1 1/8 in
Bore Dia. (In.)
1 1/8 in
Outside Dia. (In.)
2 7/16 in
Width
30mm
Outside Dia.
62mm
Inside Dia. (In.)
1 1/8 in
Width (In.)
5/8 in
Outside Diameter
2 7/16 in
Outer Ring Width
0.629 in
Bore Diameter
1 1/8 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
4380
Locking Type
Setscrew
Bearing Material
52100 Steel
Series
SB
Includes
Set Screws
Application
Commercial, Industrial
Closure
Double Sealed
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Standards
ISO Certified 9001
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Rows
1
Lubrication Openings
Groove with Oil Hole
Static Radial Load Capacity
2,540 lbf
Maximum Temperature
250 Degrees F
Shaft Locking Type
Set Screws
Rolling Element Material Grade
52100
Dynamic Radial Load Capacity
4,383 lbf
Ball Material
Alloy Steel
Self Lubricating Bearing
No
Ring Material Grade
52100
Bearing Industry Number
SB206-18G
Minimum Temperature
-20 Degrees F
Rolling Element Material
Alloy Steel
Load Direction
Radial
Seal Type
Contact
Bearing Insert Shape
Spherical
For Environment
Chemical, Food and Beverage
Ball Material Grade
52100
System of Measurement
Inch
Seal Material
Rubber
Ring Material
Alloy Steel

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB206-18G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.