Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, SB, 1-1/8 dia, Setscrew

  • Mfr # SB206-18

  • Zoro # G2670748


product price: $18.29
/ea

Key Features

Bore Dia.
1.125"
Inside Dia. (In.)
1 1/8 in
Dynamic Load Capacity (Lb.)
4380
Locking Type
Setscrew
Width (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB206-18
Zoro #
G2670748
UPC #
888569041227
Country of Origin
China

Dimensions

Bore Dia.
1.125"
Inside Dia. (In.)
1 1/8 in
Width (In.)
5/8 in
Width
30mm
Bore Dia. (In.)
1 1/8 in
Outside Dia. (In.)
2 7/16 in
Outside Dia.
62mm
Inside Dia.
1 1/8 in
Outer Ring Width
0.625 in
Outside Diameter
2 7/16 in
Bore Diameter
1 1/8 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
4380
Locking Type
Setscrew
Bearing Material
52100 Steel
Series
SB
Includes
Set Screws
Minimum Temperature
-40 Degrees F
Bearing Insert Shape
Spherical
Rolling Element Rows
1
Bearing Industry Number
SB206-18
Application
Commercial, Industrial
Load Direction
Radial
Ring Material
Alloy Steel
Closure
Double Sealed
Shaft Locking Type
Set Screws
Rolling Element Material
Alloy Steel
Rolling Element Material Grade
52100
Ring Material Grade
52100
Static Radial Load Capacity
2,540 lbf
Standards
ISO Certified 9001
System of Measurement
Inch
Dynamic Radial Load Capacity
4,383.77 lbf
For Environment
Chemical, Food and Beverage
Seal Material
Rubber
Seal Type
Contact
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Ball Material
Alloy Steel
Ball Material Grade
52100
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB206-18, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.625 in, Outside Diameter 2 7/16 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.