Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, UC, 1-15/16 dia, Setscrew

  • Mfr # UC210-31

  • Zoro # G9448214


product price: $42.15
/ea

Key Features

Bore Dia.
1.9375"
Inside Dia.
1 15/16 in
Width (In.)
29/32 in
Locking Type
Setscrew
Width
2.03"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC210-31
Zoro #
G9448214
UPC #
888569057624
Country of Origin
China

Dimensions

Bore Dia.
1.9375"
Inside Dia.
1 15/16 in
Width (In.)
29/32 in
Width
2.03"
Outside Dia.
90mm
Bore Dia. (In.)
1 15/16 in
Outside Dia. (In.)
3 35/64 in
Inside Dia. (In.)
1 15/16 in
Bore Diameter
1 15/16 in
Outside Diameter
3 17/32 in
Outer Ring Width
0.905 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Series
UC
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
7868
Includes
Set Screws
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device, Wide Inner Ring Bearing
Bearing Insert Shape
Spherical
Rolling Element Material
Alloy Steel
Lubrication Openings
Groove with Oil Hole
System of Measurement
Inch
Rolling Element Rows
1
Load Direction
Radial
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Industry Number
UC210-31
Ring Material Grade
52100
Rolling Element Material Grade
52100
Minimum Temperature
-40 Degrees F
Finish
Black Oxide
Static Radial Load Capacity
5,215.57 lbf
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
7,868.31 lbf
Application
Commercial, Industrial
Shaft Locking Type
Set Screws
For Environment
Chemical, Food and Beverage
Ball Material Grade
52100
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Standards
ISO Certified 9001
Ball Material
Alloy Steel
Seal Type
Contact

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC210-31, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.905 in, Outside Diameter 3 17/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.