Zoro Homepage

Insert Ball Brng, UC, 1-25/32 dia, Setscrew

  • Mfr # UC209-45MM

  • Zoro # G9448196


product price: $33.89
/ea

Key Features

Bore Dia.
45mm
Locking Type
Setscrew
Width
1.94"
Dynamic Load Capacity (Lb.)
7100
Inside Dia.
1 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC209-45MM
Zoro #
G9448196
UPC #
888569057600
Country of Origin
China

Dimensions

Bore Dia.
45mm
Width
1.94"
Inside Dia.
1 25/32 in
Bore Dia. (In.)
1 25/32 in
Width (In.)
7/8 in
Outside Dia. (In.)
3 11/32 in
Inside Dia. (In.)
1 25/32 in
Outside Dia.
85mm
Outside Diameter
85 mm
Outer Ring Width
22 mm
Bore Diameter
45 mm

Details

Item
Insert Bearing
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
7100
Bearing Material
52100 Steel
Series
UC
Includes
Set Screws
Bearing Insert Type
Radial/Deep Groove Ball
Static Radial Load Capacity
20,600 N
Ring Material Grade
52100
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device, Wide Inner Ring Bearing
Seal Material
Rubber
Lubrication Openings
Groove with Oil Hole
Rolling Element Material Grade
52100
Closure
Double Sealed
Application
Commercial, Industrial
For Environment
Chemical, Food and Beverage
Ball Material
Alloy Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
31,600 N
Rolling Element Rows
1
System of Measurement
Metric
Load Direction
Radial
Ring Material
Alloy Steel
Bearing Industry Number
UC209-45MM
Ball Material Grade
52100
Shaft Locking Type
Set Screws
Rolling Element Material
Alloy Steel
Finish
Black Oxide
Standards
ISO Certified 9001
Seal Type
Contact
Bearing Insert Shape
Spherical

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC209-45MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 45 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.