Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, UC, 1-3/8 dia, Setscrew

  • Mfr # UC207-22

  • Zoro # G9563626


product price: $26.59
/ea

Key Features

Bore Dia.
1.375"
Width
1.69"
Dynamic Load Capacity (Lb.)
5770
Width (In.)
25/32 in
Series
UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC207-22
Zoro #
G9563626
UPC #
888569057440
Country of Origin
China

Dimensions

Bore Dia.
1.375"
Width
1.69"
Width (In.)
25/32 in
Bore Dia. (In.)
1 3/8 in
Inside Dia.
1 3/8 in
Outside Dia. (In.)
2 27/32 in
Inside Dia. (In.)
1 3/8 in
Outside Dia.
72mm
Outer Ring Width
0.787 in
Bore Diameter
1 3/8 in
Outside Diameter
2 53/64 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
5770
Series
UC
Bearing Material
52100 Steel
Locking Type
Setscrew
Includes
Set Screws
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Bearing Insert Shape
Spherical
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
5,777.59 lbf
Seal Type
Contact
Seal Material
Rubber
Application
Commercial, Industrial
Ring Material
Alloy Steel
Rolling Element Rows
1
For Environment
Chemical, Food and Beverage
Lubrication Openings
Groove with Oil Hole
System of Measurement
Inch
Ball Material
Alloy Steel
Maximum Temperature
250 Degrees F
Load Direction
Radial
Bearing Industry Number
UC207-22
Static Radial Load Capacity
3,439.58 lbf
Shaft Locking Type
Set Screws
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device, Wide Inner Ring Bearing
Rolling Element Material Grade
52100
Closure
Double Sealed
Ball Material Grade
52100
Finish
Black Oxide
Rolling Element Material
Alloy Steel
Standards
ISO Certified 9001

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC207-22, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.787 in, Outside Diameter 2 53/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.