Zoro Homepage

Insert Ball Brng, UC, 2-3/8 dia, 10723.39lb

  • Mfr # UC212-38

  • Zoro # G9448275


product price: $54.29
/ea

Key Features

Bore Dia.
2.375"
Locking Type
Setscrew
Inside Dia. (In.)
2 3/8 in
Outside Dia. (In.)
4 11/32 in
Bearing Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC212-38
Zoro #
G9448275
UPC #
888569057761
Country of Origin
China

Dimensions

Bore Dia.
2.375"
Inside Dia. (In.)
2 3/8 in
Outside Dia. (In.)
4 11/32 in
Width (In.)
1 5/8 in
Outside Dia.
110mm
Bore Dia. (In.)
2 3/8 in
Width
2.56"
Inside Dia.
2 3/8 in
Outer Ring Width
1.063 in
Bore Diameter
2 3/8 in
Outside Diameter
4 21/64 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC212-38, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/8 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.063 in, Outside Diameter 4 21/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.