Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, UC, 25/32 dia, 2877.55 lb

  • Mfr # UC204-20MM

  • Zoro # G2670678


product price: $13.49
/ea

Key Features

Bore Dia.
20mm
Inside Dia. (In.)
25/32 in
Dynamic Load Capacity (Lb.)
2878
Bearing Material
52100 Steel
Series
UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC204-20MM
Zoro #
G2670678
UPC #
888569057259
Country of Origin
China

Dimensions

Bore Dia.
20mm
Inside Dia. (In.)
25/32 in
Inside Dia.
25/32 in
Width (In.)
5/8 in
Width
1.22"
Outside Dia. (In.)
1 3/16 in
Bore Dia. (In.)
25/32 in
Outside Dia.
47mm
Bore Diameter
20 mm
Outer Ring Width
17 mm
Outside Diameter
47 mm

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
2878
Bearing Material
52100 Steel
Series
UC
Locking Type
Setscrew
Includes
Set Screws
Ball Material
Alloy Steel
Standards
ISO Certified 9001
System of Measurement
Metric
Bearing Industry Number
UC204-20MM
Ring Material
Alloy Steel
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
12,800 N
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Seal Material
Rubber
Lubrication Openings
Groove with Oil Hole
Bearing Insert Shape
Spherical
Ball Material Grade
52100
Rolling Element Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device, Wide Inner Ring Bearing
Application
Commercial, Industrial
Closure
Double Sealed
Seal Type
Contact
Ring Material Grade
52100
Static Radial Load Capacity
6,650 N
Shaft Locking Type
Set Screws
For Environment
Chemical, Food and Beverage
Finish
Black Oxide
Minimum Temperature
-40 Degrees F
Load Direction
Radial

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC204-20MM, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 20 mm, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 17 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.