Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, UC, 3/4in dia, 2877.55 lb

  • Mfr # UC204-12

  • Zoro # G0317445


product price: $12.69
/ea

Key Features

Bore Dia.
0.75"
Dynamic Load Capacity (Lb.)
2878
Width
1.22"
Outside Dia. (In.)
1 3/16 in
Series
UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC204-12
Zoro #
G0317445
UPC #
888569057242
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Width
1.22"
Outside Dia. (In.)
1 3/16 in
Width (In.)
5/8 in
Outside Dia.
47mm
Inside Dia. (In.)
3/4 in
Inside Dia.
3/4 in
Bore Dia. (In.)
3/4 in
Outside Diameter
1 27/32 in
Bore Diameter
3/4 in
Outer Ring Width
0.629 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
2878
Series
UC
Locking Type
Setscrew
Bearing Material
52100 Steel
Includes
Set Screws
Application
Commercial, Industrial
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device, Wide Inner Ring Bearing
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
System of Measurement
Inch
Ring Material Grade
52100
Dynamic Radial Load Capacity
2,877.55 lbf
Load Direction
Radial
Static Radial Load Capacity
1,495 lbf
Rolling Element Material
Alloy Steel
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Bearing Insert Shape
Spherical
Rolling Element Material Grade
52100
Closure
Double Sealed
Rolling Element Rows
1
Ball Material Grade
52100
Finish
Black Oxide
Lubrication Openings
Groove with Oil Hole
Seal Type
Contact
Ball Material
Alloy Steel
Shaft Locking Type
Set Screws
For Environment
Chemical, Food and Beverage
Bearing Industry Number
UC204-12
Standards
ISO Certified 9001

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number UC204-12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.629 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.