Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 20mm Bore Dia., 47mm OD, 25mm Inner Ring W

  • Mfr # CSB204-20MM

  • Zoro # G909926941


product price: $13.15
/ea

Key Features

Bore Dia.
20 mm
Outside Dia.
47 mm
Housing Material
Steel
Locking Type
Set Screw
Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB204-20MM
Zoro #
G909926941
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm

Details

Item
Insert Ball Bearing
Housing Material
Steel
Locking Type
Set Screw

Description

Insert Bearing, Light Duty,, Cylindrical OD, Set Screw, 20mm Bore Dia., 47mm OD, 25mm Inner Ring W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.