
Insert Bearing, Light Duty, Eccentric Locking Collar, 35mm Bore Dia., 72mm OD, 1-in. Inner Ring W
Mfr # SA207-35MM
Zoro # G809926973
product price: $25.85
/eaKey Features
Bore Dia.
35 mm
Housing Material
Steel
Width
17 mm
Outside Dia.
72 mm
Locking Type
Eccentric Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA207-35MM
Zoro #
G809926973
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
35 mm
Width
17 mm
Outside Dia.
72 mm
Details
Item
Insert Ball Bearing
Housing Material
Steel
Locking Type
Eccentric Collar
Description
Insert Bearing, Light Duty, Eccentric Locking Collar, 35mm Bore Dia., 72mm OD, 1-in. Inner Ring Width
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.