
Insert Bearing, Light Duty, Set Screw, 17mm Bore Dia., 40mm Outside Dia., 22mm Inner Ring Width
Mfr # SB203-17MM
Zoro # G509927010
product price: $15.55
/eaKey Features
Bore Dia.
17 mm
Locking Type
Set Screw
Outside Dia.
40 mm
Width
12 mm
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB203-17MM
Zoro #
G509927010
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Details
Item
Insert Ball Bearing
Locking Type
Set Screw
Housing Material
Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.