Insert Bearing, Medium Duty, Wide Inner Ring, Set Scrw, 1.375-in. Bore, 80mm OD, 49.2mm Inner Ring W

  • Mfr # UCX07-22

  • Zoro # G409927042


product price: $34.15
/ea

Key Features

Bore Dia.
1-3/8 in
Housing Material
Steel
Width
0.844 in
Locking Type
Set Screw
Outside Dia.
3.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCX07-22
Zoro #
G409927042
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1-3/8 in
Width
0.844 in
Outside Dia.
3.156 in

Details

Item
Insert Ball Bearing
Housing Material
Steel
Locking Type
Set Screw

Description

Insert Bearing, Medium Duty, Wide Inner Ring, Set Screw, 1.375-in. Bore, 80mm OD, 49.2mm Inner Ring W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.