Zoro Homepage

Insert Bearing, Stainless, Bore 0.75"

  • Mfr # SSER12

  • Zoro # G0887980


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.75"
Dynamic Load Capacity (Lb.)
2700
Outside Dia.
47mm
Bearing Material
440 Stainless Steel
Includes
Retaining Ring, Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSER12
Zoro #
G0887980
UPC #
888569044242
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Outside Dia.
47mm
Width
31mm
Bore Diameter Tolerance
+/-0.006 in
Outside Diameter
1 27/32 in
Outer Ring Width
0.626 in
Bore Diameter
3/4 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
2700
Bearing Material
440 Stainless Steel
Includes
Retaining Ring, Set Screws
Resistance Properties
Corrosion Resistant, Rust Resistant
Bearing Industry Number
SSER12
Maximum Temperature
250 Degrees F
Application
Washdown
Ball Material Grade
440C
Bearing Insert Shape
Cylindrical
Rolling Element Rows
1
Features
Cylindrical Outer Diameter, Snap Ring on Set Screw Side and Lubrication Groove, Wide Inner Ring Bearing
Lubricant Material
FDA/USDA-H1 Solid Grease
Lubrication Openings
Groove with Oil Hole
Load Direction
Radial
Seal Type
Contact
For Environment
Food and Beverage
Bearing Insert Type
Radial/Deep Groove Ball
Static Radial Load Capacity
1,225 lbf
Ball Material
Stainless Steel
Rolling Element Material Grade
440C
System of Measurement
Inch
Plain Bearing Material
Stainless Steel
Ring Material Grade
440C
Ring Material
Stainless Steel
Closure
Double Sealed
Rolling Element Material
Stainless Steel
Minimum Temperature
-40 Degrees F
Seal Material
Rubber
Finish
Black Oxide
Dynamic Radial Load Capacity
2,440 lbf
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Stainless Steel, Bearing Industry Number SSER12, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 3/4 in, Closure Double Sealed, For Environment Food and Beverage, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.626 in, Outside Diameter 1 27/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.