Zoro Homepage

Insert Bearing, Stainless, Bore 0.875"

  • Mfr # 2101097403

  • Zoro # G0887901


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1"
Width
34.9mm
Dynamic Load Capacity (Lb.)
3720
Outside Dia.
52mm
Bearing Material
440 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101097403
Zoro #
G0887901
UPC #
888569044259
Country of Origin
China

Dimensions

Bore Dia.
1"
Width
34.9mm
Outside Dia.
52mm

Details

Item
Insert Bearing,Stainless,Bore 0.875"
Dynamic Load Capacity (Lb.)
3720
Bearing Material
440 Stainless Steel

Description

Insert Bearing,Stainless,Bore 0.875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.