Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Stainless, Bore 1"

  • Mfr # 2101098182

  • Zoro # G0888023


product price: $47.15
/ea

Key Features

Bore Dia.
1"
Bearing Material
440 Stainless Steel
Outside Dia.
52mm
Width
1.34"
Dynamic Load Capacity (Lb.)
2700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101098182
Zoro #
G0888023
UPC #
888569045737
Country of Origin
China

Dimensions

Bore Dia.
1"
Outside Dia.
52mm
Width
1.34"

Details

Item
Insert Bearing,Stainless,Bore 1"
Bearing Material
440 Stainless Steel
Dynamic Load Capacity (Lb.)
2700

Description

Insert Bearing,Stainless,Bore 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.